Shop All Blind Rivets
Seachoice
Blind Rivet, 1/8 in Dia., 1/4 in L, 18-8 Stainless Steel Body
Mfr # 641
Zoro # G3003037
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 641
- Zoro # G3003037
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Body Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 140 Inserts (90496)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 19 mm Shaft Dia, 50 PK (DSH-19ST PA)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 4000 PK (650197)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AD43ABS201)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66-GR)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- Seachoice Blind Rivets