Shop All Automotive Fuses
Seachoice
Automotive Fuse, ATC Series, 40A, Not Rated
Mfr # 11339
Zoro # G3136098
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Body Style Blade
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11339
- Zoro # G3136098
- Country of Origin Japan
- Category Automotive Fuses
Details
Series | ATC |
Body Style | Blade |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Amps | 40A |
DC Voltage Rating | Not Rated |
Description
ATC Blade Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- LEVITON Watertight Locking Plug (26W48)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- SEACHOICE Automotive Fuse, ATC Series, 30A, Not Rated (11338)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- SEACHOICE 11298; 300 Amp Class T Fuse (11298)
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- Seachoice Fuses