Shop All Automotive Fuses
Seachoice
Automotive Fuse, ATC Series, 30A, Not Rated
Mfr # 11338
Zoro # G3136055
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series ATC
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11338
- Zoro # G3136055
- Country of Origin Japan
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | ATC |
DC Voltage Rating | Not Rated |
Amps | 30A |
AC Voltage Rating | Not Rated |
Description
ATC Blade Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- SEACHOICE 250 Amp Marine Rated Battery Fuse (11293)
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- SEACHOICE 11298; 300 Amp Class T Fuse (11298)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- Seachoice Automotive Fuses