Shop All Machine Screws
Seachoice
5/16"-18 x 4 in Phillips Pan Machine Screw, Plain Steel
Mfr # 536
Zoro # G3009459
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 536
- Zoro # G3009459
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03249)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 439 PK (53696)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59428)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Steel (327)
- SEACHOICE 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel (281)
- SEACHOICE #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Steel (264)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1001250-100P)
- Seachoice Machine Screws