Shop All Boat Anchors & Equipment
Seachoice
44566 Anchor Rode<BR>Rope: 1/2" x 200Ft. Rope: 1/4" x 10Ft Chain
Mfr # 44566
Zoro # G200434626
product price: $320.99
/ea
Free Shipping & Returns
$320.99
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
- Brand Seachoice
- MFR # 44566
- Zoro # G200434626
- UPC # 719249445663
- Country of Origin Unknown
- Category Boat Anchors & Equipment
Description
8 Plait nylon is the ideal choice for anchor rode. Compared to traditional 3 strand nylon; the tensile strength is similar; but the multi-strand woven lay allows the rope to lay more compactly in the anchor locker. As a result; you have more rode available if needed. Our nylon rope and G4 high-test galvanized chain is hand spliced to operate smoothly in a windlass. In addition; the 8 plait design absorbs higher shock loads better when compared to 3 strand. Includes bucket and 5/16" shackle.
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
- VALTERRA Valterra TC120PB Waste Valve Cable with Valve Handle - 120" (TC120PB)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 25’ ft Roll) (425-3625)
- NGK 7751 Laser Iridium Spark Plug (7751)
- SEACHOICE White PVC Coated Galvanized Anchor Lead Chain 1/4" x 4' (44421)
- SEACHOICE Pyramid Anchor - 75 Lb (43900)
- SEACHOICE BOAT PADDL/HOOK 26-72""L (71080)
- SEACHOICE Galvanized Anchor Shackle – 1-1/4", Bulk (43150)
- SEACHOICE Galvanized Folding Grapnel Anchor, 13 lbs. (41040)
- SEACHOICE 20 lb. Escape Plow Anchor - Galvanized (44024)
- EXTREME MAX Extreme Max 3006.6799 PWC 5' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6799)
- Seachoice Boat Anchors & Equipment