Shop All Machine Screws
Seachoice
3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Steel
Mfr # 327
Zoro # G3006966
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 327
- Zoro # G3006966
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (31C175KFC)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (42592)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07150.025.0200)
- SEACHOICE #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Steel (264)
- SEACHOICE 5/16"-18 x 4 in Phillips Pan Machine Screw, Plain Steel (536)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120016PZ)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- Seachoice Machine Screws