Shop All Hex Head Cap Screws
Seachoice
3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L
Mfr # 1640
Zoro # G3003457
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 1640
- Zoro # G3003457
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
316 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20 PK (3140WFG)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCR)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04120.043.0001)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1653)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L (1609)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L (1601)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L (1632)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L (13)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L (1649)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- Seachoice Hex Head Cap Screws