Shop All Hex Head Cap Screws
Seachoice
3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L
Mfr # 1641
Zoro # G3006178
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 1641
- Zoro # G3006178
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
316 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83238)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.062.0275)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L (1640)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L (1649)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L (1601)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L (1609)
- SEACHOICE 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1627)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (1633)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (494013-PG)
- Seachoice Hex Head Cap Screws