Shop All Hex Head Cap Screws
Seachoice
3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L
Mfr # 1631
Zoro # G3006309
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 1631
- Zoro # G3006309
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
316 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.150.7200)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.101.0500)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-5)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L (1641)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L (1649)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in L (1632)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L (6)
- SEACHOICE 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1627)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L (89)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- Seachoice Hex Head Cap Screws