Shop All Marine Pumps & Plumbing
Seachoice
23667 Single Wire Softwall Hose - 200 Series4 x 12-1/2'
Mfr # 200-4004
Zoro # G708350954
product price: $386.99
/ea
Free Shipping & Returns
$386.99
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
- Brand Seachoice
- MFR # 200-4004
- Zoro # G708350954
- UPC # 719249236674
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Our premium Softwall wet exhaust marine hose is certified for wet exhaust service. Recommended for short, straight connections. Heavy wall construction with multiple plies of nylon spiral cord prevents shock, wall collapse, panting and vibration. Also resists engine exhaust, high temperatures and ozone. Color coded blue stripe. Meets or exceeds SAE J2006 R1 standard, and has double the ozone resistance required by the SAE J2006 standard. Is formulated for maximum resistance to heat, weather, UV and ozone resistance. Temperature range -20F to 220F -29C to 100C.
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
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- GATES Hi-Power II Belts, B148 (B148)
- DRAW-TITE SWQ 180 DL-BC-SR W/CRANK (015181) ATTACHED (182804)
- ILC Replacement For Bosch, Al49V Alternator (AL49V ALTERNATOR)
- SEACHOICE Pump Bilge-2000 Gph (19301)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEA DOG 1 X 2 7/8 Drain Tube, #520230-1 (520230-1)
- Seachoice Marine Pumps & Plumbing