Shop All Marine Pumps & Plumbing
Seachoice
23661 Single Wire Softwall Hose - 200 Series3-1/2 x 6-1/4'
Mfr # 200-3121
Zoro # G808350908
product price: $200.99
/ea
Free Shipping & Returns
$200.99
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
- Brand Seachoice
- MFR # 200-3121
- Zoro # G808350908
- UPC # 719249236612
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Our premium Softwall wet exhaust marine hose is certified for wet exhaust service. Recommended for short, straight connections. Heavy wall construction with multiple plies of nylon spiral cord prevents shock, wall collapse, panting and vibration. Also resists engine exhaust, high temperatures and ozone. Color coded blue stripe. Meets or exceeds SAE J2006 R1 standard, and has double the ozone resistance required by the SAE J2006 standard. Is formulated for maximum resistance to heat, weather, UV and ozone resistance. Temperature range -20F to 220F -29C to 100C.
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
- VEMO Relay, V30-71-0038 (V30-71-0038)
- ILC Replacement for Chicago Miniature / CML Cm394 replacement light bulb lamp, 10PK (CM394 CHICAGO MINIATURE / CML)
- THRIVE Synthetic Blend 10W30 Engine Oil 55 Gal Drum (455008)
- BUSHWACKER 94-01 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58505)
- SEACHOICE 23613 Premium Single Wire Hardwall Water Hose - 100 Series1-1/8 x 12-1/2' (100-1184)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE 12V Water Pressure System, GPM: 2.9 @ 41 psi (17871)
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- SEACHOICE Pump Bilge-2000 Gph (19301)
- SEACHOICE 12V Wash Down System, GPM: 3.5 @ psi 70 (17861)
- JOHNSON PUMP Cartridge Aerator 1000 GPH 90Intake - 12V (38103)
- Seachoice Marine Pumps & Plumbing