Shop All Marine Pumps & Plumbing
Seachoice
23636 Wire Hardwall Hose - 250 Series2-3/4 x 12-1/2'
Mfr # 250-2344
Zoro # G608351099
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 250-2344
- Zoro # G608351099
- UPC # 719249236360
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Our premium hardwall wet exhaust marine hose is certified for wet exhaust service. Offers the same features as our premium Softwall exhaust hose. In addition, wire reinforcement provides additional strength for longer connections with excellent flexibility. Heavy-duty wall construction with multiple plies of nylon spiral cord prevents shock, wall collapse, panting and vibration. Resists engine exhaust, high temperatures and ozone. Recommended for runs longer than four times the inside diameter of the hose. Color coded with a blue stripe. Meets or exceeds SAE J2006 R2 standard, and has double the ozone resistance required by the SAE J2006 standard. Is formulated for maximum resistance to heat, weather, UV and ozone resistance. Temperature range -20 degrees F to 220 degrees F -29 degrees C to 104 degrees C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE SW TGL SPDT MOM HENCOL 12 (55021-07-BP)
- WIX FILTERS AQUACHEK WATER REMOVAL SPIN-ON. THE KIT (AC10)
- GREEN LEAF Wiring Harness 12V For Sprayer (WH 104 1PK)
- GROTE Primary Wire, 18 Gauge, Red, 100 ft. Spool (87-9000)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- GROCO 3/4" Bronze Extra Long High Speed Thru-Hull Fitting w/Nut (HSTHXL-750-W)
- Seachoice Marine Pumps & Plumbing