Shop All Marine Pumps & Plumbing
Seachoice
23627 Wire Hardwall Hose - 250 Series1-7/8 x 12-1/2'
Mfr # 250-1784
Zoro # G808350939
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 250-1784
- Zoro # G808350939
- UPC # 719249236278
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Our premium hardwall wet exhaust marine hose is certified for wet exhaust service. Offers the same features as our premium Softwall exhaust hose. In addition, wire reinforcement provides additional strength for longer connections with excellent flexibility. Heavy-duty wall construction with multiple plies of nylon spiral cord prevents shock, wall collapse, panting and vibration. Resists engine exhaust, high temperatures and ozone. Recommended for runs longer than four times the inside diameter of the hose. Color coded with a blue stripe. Meets or exceeds SAE J2006 R2 standard, and has double the ozone resistance required by the SAE J2006 standard. Is formulated for maximum resistance to heat, weather, UV and ozone resistance. Temperature range -20 degrees F to 220 degrees F -29 degrees C to 104 degrees C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Alternator, Nippo. 7.2" x8.4" x7.7" (A-TY6684)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE Pump Bilge-2000 Gph (19301)
- SEACHOICE Stainless Steel Waste Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32281)
- SHURFLO 1" Raw Water Strainer - 50 Mesh Screen (253-320-01)
- Seachoice Marine Pumps & Plumbing