Shop All Marine Pumps & Plumbing
Seachoice
23608 Premium Single Wire Hardwall Water Hose - 100 Series1x 12-1/2'
Mfr # 100-1004
Zoro # G908350938
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 100-1004
- Zoro # G908350938
- UPC # 719249236087
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Premium quality water hose suitable for engine raw water intake and circulation, bilge, drain. Tough, fully-embedded helical wire construction provides excellent strength and flexibility. Resists heat, ozone, mild acids, bilge oils and engine water. Meets or exceeds the requirements of SAE J2006 R2 standard, and has double the ozone resistance required by the SAE standard. Is formulated for maximum resistance to fuels, weather, UV and ozone resistant. Temperature range is -20 degrees F to 220 degrees F -29 degrees C to 104 degrees C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Clay Lube 16 oz - Ultra Slick Clay Bar Lubricant Reduces Friction (40001)
- 3M Wheel Weights, 20.1mmX23mmX4mm, 1Rl/Cs (61405)
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- VALTERRA VALTERRA LLC W010004 Fresh Water Hose; White - 0.5 In. X 25 Ft. (V46-W010004)
- Seachoice Marine Pumps & Plumbing