Shop All Marine Pumps & Plumbing
Seachoice
23607 Premium Single Wire Hardwall Water Hose - 100 Series7/8 x 12-1/2'
Mfr # 100-0784
Zoro # G808350984
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 100-0784
- Zoro # G808350984
- UPC # 719249236070
- Country of Origin Turkey
- Category Marine Pumps & Plumbing
Description
Premium quality water hose suitable for engine raw water intake and circulation, bilge, drain. Tough, fully-embedded helical wire construction provides excellent strength and flexibility. Resists heat, ozone, mild acids, bilge oils and engine water. Meets or exceeds the requirements of SAE J2006 R2 standard, and has double the ozone resistance required by the SAE standard. Is formulated for maximum resistance to fuels, weather, UV and ozone resistant. Temperature range is -20 degrees F to 220 degrees F -29 degrees C to 104 degrees C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- DONALDSON Hydraulic Filter, Spin-On, P556005 (P556005)
- VELVAC Fitting Assembly, Spring, 3/8"x 1/4" (500027)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- SEACHOICE 12V Wash Down System, GPM: 3.5 @ psi 70 (17861)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE 23613 Premium Single Wire Hardwall Water Hose - 100 Series1-1/8 x 12-1/2' (100-1184)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- WHALE MARINE Whale In-Line Check Valve 1"-1 1/2" Stepped Connection (LV1215)
- Seachoice Marine Pumps & Plumbing