Shop All Machine Screws
Seachoice
1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel
Mfr # 399
Zoro # G3009440
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 399
- Zoro # G3009440
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2 in L, 10 PK (U04132.062.0200)
- SEACHOICE 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel (281)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59428)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Steel (327)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- SEACHOICE 5/16"-18 x 4 in Phillips Pan Machine Screw, Plain Steel (536)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70145)
- Seachoice Machine Screws