Shop All Hex Head Cap Screws
Seachoice
1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L
Mfr # 1607
Zoro # G3003229
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1607
- Zoro # G3003229
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
316 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (1633)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L (1609)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L (1641)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L (84)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L (1631)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1653)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.160.0070)
- Seachoice Hex Head Cap Screws