Shop All Marine Pumps & Plumbing
Seachoice
12V Wash Down System, GPM: 2.9 @ psi 41
Mfr # 17851
Zoro # G3136019
product price: $151.99
/ea
Free Shipping & Returns
$151.99
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
- Brand Seachoice
- MFR # 17851
- Zoro # G3136019
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Pump:3.5 GPM; 120 W, 12 V DC with built in thermal protection; Max suction: 8.2'; Nylon body; Connection: 3/8" BSP, 1/2" hose; US 1/2" NPT, 3/4" hose, 3/4" GHTFeatures:Quiet operation; Smooth flowing; Self-priming; Integrated pressure switch turns pump on and off automatically when spray nozzle is opened and closed; Can be run dry without damage; Low power consumption; Quick disconnect fittings; 3 year warranty
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
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- TAYLOR Adjstbl Bimini Support Poles 28 to 48" w 7/8" Jaw Slides & Dec, PK2 (11995)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24095)
- FEL-PRO Manifold Set, Ms9275B (MS9275B)
- SEACHOICE 12V Water Pressure System, GPM: 2.9 @ 41 psi (17871)
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- SEACHOICE Boat Self-Bailing Cockpit Mounted, 2-7/8-Inch Scupper Valve Kit, Clear (18271)
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- RARITAN Ph Superflush Toilet With Soft-Close Lid (P101)
- Seachoice Marine Pumps & Plumbing