Shop All Fuse Accessories
Seachoice
12601 12V Panel Mount Fuse Holder
Mfr # 8093395
Zoro # G810531562
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 1-1/4 in L x 1/4 in dia
- Voltage Rating 12V
- Mounting Style Panel
- Max. Voltage 12V
- Mounting Hole Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 8093395
- Zoro # G810531562
- UPC # 719249126012
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Mounting Hole Dia. | 5/16 in |
Details
Voltage Rating | 12V |
Item | Fuse Holder |
Mounting Style | Panel |
Max. Voltage | 12V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- SEACHOICE 12731 0.25 x 1.25 in. 12 V Fuse Holder (8093429)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- Seachoice Fuse Accessories