Shop All Hex Head Cap Screws
Seachoice
1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L
Mfr # 1657
Zoro # G3006406
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1657
- Zoro # G3006406
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Description
316 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- ZORO SELECT M3-0.50 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0010)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51000.075.0550)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (1607)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L (1609)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L (1640)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L (1631)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L (89)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L (6)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- Seachoice Hex Head Cap Screws