Shop All Fabric & Sewing
Seabreeze
Seabreeze 863 Marine Grade Upholstery Vinyl Fabric; Reel Red
Mfr # SEABR863
Zoro # G904135850
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seabreeze
- MFR # SEABR863
- Zoro # G904135850
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester QUV: ASTM D-4329/CFFA-2 c2- Passes 650 hours Passes Pink Stain (ASTM E-1428) Stitching Strength DIN 54301 lbs (min): Warp=13, Fill=9.5 Anti-Fungal, Antibacterial, Anti-Static. Adhesion ASTM D-751/CFFA 3: Warp: 3.3 lbs, Fill 3.3 lbs.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse Thoroughly with clean water & wipe dry
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Reel Red
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 5.70 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Elongation: CFFA 17 / ASTM D-751: Warp: 67 %, Fill: 149%
- Fire Retardancy: Passes BIFMA X5.7- Fabrics class A, IMO A.652 16 8.2 & 8.3 UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E BIFMA Class 1
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes CFFA-16C - Warp = 23 lbs & Fill = 32 lbs
- Tensilestrength: Passes ASTM D751 - Wa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- SEABREEZE Seabreeze 856 Marine Grade Upholstery Vinyl Fabric; Bermuda Blue (SEABR856)
- DESIGNER FABRICS 54 in. Wide Green- Contemporary Floral Jacquard Woven Upholstery Fabric (B601)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- MONROE 47 100 Percent Polyester Fabric, Straw (MONRO47)
- DIGNITY 94 100 Percent Polyester Fabric, Aluminum (DIGNI94)
- CIMARRON 34 100 Percent Polyester Fabric, Turquoise (CIMAR34)
- PAPILION Papilion R074200230574100Y .88 in. Grosgrain Ribbon 100 Yards - Olive Drab (R074200230574100Y)
- Seabreeze