Shop All Pendants
Sea Gull
One Light Pendant, Heirloom Bronze, Height: 12-1/2"
Mfr # 65625-782
Zoro # G7632718
product price: $172.96
/ea
Free Shipping & Returns
$172.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 12-1/2"
- Width 15-1/4" Dia.
- Housing Finish Heirloom Bronze
- Lamp Type Incandescent or LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12-1/2" |
Width | 15-1/4" Dia. |
Details
Color | Brown |
Housing Finish | Heirloom Bronze |
Lamp Type | Incandescent or LED |
Mounting | Center Lock-Up |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Medium A19, 150W Max. |
Item | One Light Pendant Heirloom Bronze |
Collection | Wheaton |
Description
One Light Pendant Heirloom Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Adapter Ring (GR8)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 65 lm lm (67101)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- BROMI DESIGN Berkley 1 Light Black and Gold Single Light Pendant B6001BG (B6001BG)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- VAXCEL Monrovia 9in Mini Pendant Nickel (PD35491BN)
- Sea Gull Pendants