Shop All Penetrants
Sea Foam
Penetrating Spray, Aerosol Can, 12 Oz.
Mfr # SF00DC14
Zoro # G6084626
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Container Type Aerosol Can
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Foam
- MFR # SF00DC14
- Zoro # G6084626
- UPC # 018812000033
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 12 oz |
Size | 12 oz |
Details
Item | Penetrant |
Container Type | Aerosol Can |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 120 Degrees F |
Color | Clear |
Specific Gravity | 0.77 |
VOC Content | Not Specified |
Net Weight | 12 oz. |
Series | Deep Creep |
Flash Point | 54 Degrees F |
Standards | 40 CFR 370, 40 CFR 372, ARA TITLE III: Sec. 313, Extremely Hazardous Substances, 40 CFR 355, SARA TITLE III: Sec. 302, SARA TITLE III: Sec. 311 and 312, TSCA, US CERCLA |
Product Type | Lubricant |
Flammability | Flammable |
Features | Frees Stubborn Parts from Rust and Corrosion, Non-Corrosive, Resists Evaporation and Stays Fluid Under Extreme Heat/Cold, V.O.C. Compliant, Breaks Metal Surface Tension |
Product Form | Liquid |
Boiling Point | 180 Degrees F |
For Use On | Chains, Gears, Guns, Hinges, Metal Parts, Oil Bushings, Rollers and Slides, Tools |
Compatible Surface Material | Metal |
Odor | Petroleum Hydrocarbon; Solvent |
Description
Penetrant, Product Type Lubricant, Series Deep Creep, Container Type Aerosol Can, Container Size 12 oz, For Use On Chains, Gears, Guns, Hinges, Metal Parts, Oil Bushings, Rollers and Slides, Tools, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Standards 40 CFR 370, 40 CFR 372, ARA TITLE III: Sec. 313, Extremely Hazardous Substances, 40 CFR 355, SARA TITLE III: Sec. 302, SARA TITLE III: Sec. 311 and 312, TSCA, US CERCLA, Color Clear, Product Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- PREVOST Safety Quick Coupling, 3/8" FNPT (ASI 061202)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300199, Return Line, 10 micron, Outside-In (MF0577896)
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK102C)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- TRICK SHOT Biodegradable Asphalt Cleaner; Non-Toxic, Non-Flammable, Food Grade, Penetrating Lubricant, 275-Gal. (TSPL275GA)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH011)
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS132C6)
- Sea Foam Penetrants and Lubricants