Sea Foam Company

Buy Smart Depot N95 - 10 N95 Mask - Pack of 10


product price: $54.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect yourself with these disposable ear-loop medical KN95 grade masks.

Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.

Features
  • Hiqh quality material made of non-woven fabric, resistant to humidity, non-toxic, and non-irritating
  • Quadruple layer protection four-layer design with high density fleece, an N95 nano-filter, and a highly breathable fleece
  • Adjustable nose bridge for comfortable wear and perfect fit
  • High elastic ear-bands for comfortable, perfect fit
  • Ts dust, car, exhaust, pollen, and more with a filtration efficiency of up to 95% against non-oil particles and aerosols
  • Comfortable fit well suited for all seasons, this 3D riding mask has a tight fit and ear loops that are comfortable and flexible
  • Anti-Fog for those with glasses, this mask provides anti-fog properties with its integrated anti-fog strip
  • National standards these masks comply with Taiwanese national standards, with high filtration functions and odorless, high quality material
Specifications
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.