Shop All Drinkware Accessories
Sea Foam Company
Buy Smart Depot G3230 Brown Canvas Arlington Dual Wine Carrier Bag - Brown
Mfr # G3230 Brown
Zoro # G803922056
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Foam Company
- MFR # G3230 Brown
- Zoro # G803922056
- UPC # 44759323034
- Country of Origin China
- Category Drinkware Accessories
Description
Features
- Made of 12oz canvas & PVC leather
- Faux buckle closure secures wine bottles or glasses
- Interior pocket ideal for a wine opener or drip ring ( not included )
- Comfort dual handles
- Adjustable interior divider which allows this item to lay flat when not in use making it easy to store
- Front open pocket for daily essentials
- Color: Brown
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUSTEAZ Krusteaz Premium Fine Cracker Meal 25lbs (733-0440)
- SOUTHBEND Fan Switch 7/8 X 1-1/2 Spdt (1177540)
- CORTECH Beverage Dispenser, 18" W, Orange (BMX5OR)
- WHIRLPOOL Dryer Timer (279737)
- SEA FOAM COMPANY Buy Smart Depot G7750 Wine Cooler Backpack (G7750)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- IGLOO BEVERAGE BOTTLE 1/2GAL (00031295)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1359 Wood Wine Rack - White (WR1359)
- CHAMPION SPORTS Champion Sports CWB Collapsible Water Bottle Carrier ; Blue (CWB)
- Sea Foam Company Drinkware Accessories