Shop All Water Sports Equipment
Sea Eagle Boats
Sea Eagle Boats SE330K-P SE330 Sport Kayak Pro Package
Mfr # SE330K_P
Zoro # G104048950
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Eagle Boats
- MFR # SE330K_P
- Zoro # G104048950
- Country of Origin China
- Category Water Sports Equipment
Description
Pro Kayak Package includes 2 AB30 paddles, 2 DKS seats, nylon carry bag, A41 foot pump & repair kitThis affordable inflatable sport kayak is as lightweight and portable as it gets, yet still remarkably stable and durable.Dimensions: Interior: 9' 6" x 1' 1"
Exterior: 11' 2" x 2' 10"
Deflated: 24" x 16" x 7"
Tube Diameter: 9"
Capacity: 2 Adults or 500 lbs.
Weight: 26 lbs.
Chambers: Three (port, starboard & floor)
Material: 33 mil Polykrylar
Seam: High Frequency Welded
Floor: Inflatable I-beam construction
Air Valves: 5 Deluxe One Way
Inflation & Assembly time: 6 min.
Exterior: 11' 2" x 2' 10"
Deflated: 24" x 16" x 7"
Tube Diameter: 9"
Capacity: 2 Adults or 500 lbs.
Weight: 26 lbs.
Chambers: Three (port, starboard & floor)
Material: 33 mil Polykrylar
Seam: High Frequency Welded
Floor: Inflatable I-beam construction
Air Valves: 5 Deluxe One Way
Inflation & Assembly time: 6 min.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-130-30 High Pressure Regulator - 30 PSI (MEGR-130-30)
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- JAMESON Jameson Tools Big Mouth Side Cut Double Pulley Tree Pruner Kit (JA-34DP-PKG)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- WOW WATERSPORTS WOW Watersports 19-1060 Mega Ducky 5-Rider Towable (19-1060)
- SCOTTY 141 Kayak/SUP Transducer Arm Mount w/438 Gear Head (0141)
- ATTWOOD MARINE Kayak Hoist System - Black (11953-4)
- SCOTTY 133-4 Well Nut Mounting Kit - 4 Pack (133-4)
- SWIMLINE Swimline 9084 Log Flume Joust Set (9084)
- BLACK SWAN Water Wow! 6 Oz (10250)
- SWIMLINE 53 x 28 in. Battleboards Squirter Set, 2 Pieces (90792)
- Sea Eagle Boats Sporting Goods