Shop All Boats & Kayaks
Sea Eagle Boats
Sea Eagle Boats 465FTK-P 465FT FastTrack Kayak Pro Package
Mfr # 465FTK_P
Zoro # G404175561
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Eagle Boats
- MFR # 465FTK_P
- Zoro # G404175561
- Country of Origin China
- Category Boats & Kayaks
Description
Pro Kayak Package includes 3 AB40 paddles, 3 TBS seats, 2 stern bags, A41 foot pump, kayak carry bag & repair kit. Our newest Sea Eagle open-water inflatable performance kayak. Far larger than the 385ft and capable of holding 3 people and gear!Dimensions: Interior: 14'2"x1' 2 1/2"
Exterior: 14' 10" x 3'
Deflated: 33"x19"x9"
Tube Diameter: 10"
Capacity: 3 people or 795 lbs.
Weight: 44 lbs.
Chambers: 4 (Port, Starboard, Floor & Keel
Material: 1000 Denier Reinforced
Seam: Quadruple Overlap
Air Valves: Recessed One Way
Inflation & Assembly time: 8 min.
Whitewater Rating: Suitable up to Class III
Exterior: 14' 10" x 3'
Deflated: 33"x19"x9"
Tube Diameter: 10"
Capacity: 3 people or 795 lbs.
Weight: 44 lbs.
Chambers: 4 (Port, Starboard, Floor & Keel
Material: 1000 Denier Reinforced
Seam: Quadruple Overlap
Air Valves: Recessed One Way
Inflation & Assembly time: 8 min.
Whitewater Rating: Suitable up to Class III
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid For Briggs & Stratton 5409D, 5409H, 5409K 435-431 (435-431)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- EAGLE Layflat Garden Hose, 5/8"x50 ft., White (017-0105-0050)
- MTD Cable-Adjust 48 (946-04729)
- SERENELIFE SUP Stand-Up Paddle Board Adjustable Paddle (for SereneLife Models: SLSUPB10, SLSUPB20) (PRTSLSUPPDL)
- CROOKED CREEK Crooked Creek C11380 Tournament Angler Fishing Kayak Paddle - 8' (50486)
- LEISURE SPORTS 2029 Double Kayak Storage Strap Garage Canoe Hoists 100 lb Capacity Lifetime Warranty (896336ECE)
- EXTREME MAX Extreme Max 3006.8456 Portable Folding Kayak Stand - Pair (3006.8456)
- BOLA Camping Fishing Canoe & Kayak Trailer, Black (BO1825607)
- LEISURE SPORTS 1225 Leisure Sports Easy Hanger Kayak Rack and Stand-Up Paddle Board Holder Yellow (675288OXN)
- EXTREME MAX Extreme Max 3006.8447 Folding Kayak Storage Cradle - Steel (3006.8447)
- Sea Eagle Boats Boats & Kayaks