Shop All Water Sports Equipment
Sea Eagle Boats Inc
Sea Eagle LB11K_D LongBoard 11 Deluxe Package
Mfr # LB11K_D
Zoro # G604056103
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Eagle Boats Inc
- MFR # LB11K_D
- Zoro # G604056103
- Country of Origin China
- Category Water Sports Equipment
Description
Deluxe Package includes: 1 SUP paddle1 AB30 paddle1 DKS seatSB2 storage bag A50 high pressure foot pump & repair kitThe LongBoard LB11 is the first paddleboard that you can paddle standing up or sitting down.Standard Features:Sit down or stand up paddlingD-Rings and shock cords to secure gearDrop Stitch inflatable construction provides tremendous rigiditySkid resistant padStand up for a great workout or sit down for comfortThere s no better way to get a great workout on the water than a stand-up paddleboard. Work your arms midsection and legs all at the same time to burn the maximum amount of calories in a short time.But some days you just want to get out on the water - and the Sea Eagle LongBoard lets you sit comfortably and paddle with a standard double ended kayak paddle.Stand up Paddling.Sit Down Paddling!Bring cargo with youGreat for lakes bays or oceansIf you re new to paddling the Sea Eagle LongBoard gives you the maximum amount of flexability. Enjoy a no-pressure tour of a quiet lake or tear up the surf like a pro - it s your choice.Ultra Strong Drop Stitch ConstructionThe Sea Eagle Longboard uses Drop Stitch construction which allows a much higher air pressure than other inflatable technologies. Thousands of tiny threads connect the top and bottom layers of the board.This means the board can hold 8 pounds of air pressure more than double the working pressure of other technologies. When you re out on the water this means the LongBoard will turn cut and perform like a fiberglass board even though it packs up in a bag.Material you can hit with a hammerWould you hit an inflatable boat with a claw hammer? We hit the 1000 denier hull material in our Sea Eagle boats with a claw hammer .... with the sharp claw end.The Sea Eagle reinforced hull material can take this incredible pounding ... so you don t need to sweat bumping into the dock now and then!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- WOODLAND TOOLS GT MD 24 Bow Saw Blade (06-5013-100)
- KOHLER Kit Fan And Screen (24 755 171-S)
- BLAIR EQUIPMENT CO Rotabroach StickLubricant-BLAIR 1.68oz (BL11750)
- INTEX RECREATION CORP Intex Recreation 247072 Unicorn Inflatable Ride on Pool Float (247072)
- SCOTTY 242 Rail Mounting Adapter 7/8"-1" - Black (242-BK)
- INTEX RECREATION EASY SET POOL SET10'X30"" (28121EH)
- INTEX RECREATION CORP Intex Recreation 232292 10 ft. x 30 in. 1018 gal Easy Set Pool (232292)
- CABLZ Cablz ZipzXLB12 Cablz Zipz Xl 12 in. Leash (580935)
- WOW Rope-Tow Boss, #21-1050 (21-1050)
- WHITECAP Flexible Grab Handle w/Molded Grip (S-7098P)
- Sea Eagle Boats Inc Sporting Goods