Shop All Marine & Boat Speakers & Navigation
Sea-Dog
USB 3.0 & USB-C Power Socket w/Out Light
Mfr # 426510-1
Zoro # G210918871
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 426510-1
- Zoro # G210918871
- UPC # 35514433112
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
USB 3.0 USB-C Power Socket without LightThis USB 3.0 USB-C power socket charges two devices simultaneously. When split, the total 6A output is 3A per side. USB 3.0 features Quick Charging QC for supported devices, giving enough power to charge phones, pads, and tablets quickly and efficiently. USB-C features Power Delivery PD for faster and more flexible charging.Features:A protective dust cap covers the ports when not in useConstructed of injection-molded nylonEasy installation requires drilling a 1-1/8 hole, inserting the socket body, tightening the locking nut, and connecting the wiresUSB 3.0 Watts:Non-illuminatedIP65 ratingCE and RoHS compliantSpecifications:Outer Diameter inch: 1-7/16Inner Diameter inch: 1-1/8Length inch: 1-1/2Volts: 8-32Total Output: 5V/6AUSCB-C Watts: 60W @ 24VUSB-A Watts: 36W @ 12VWeight: 0.08 lb.Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE REMAN PROP SHAFT (65-9333)
- TECNIQ 6" Oval Red Stt Horiz Srf Mnt Red Lens 3 Pole (TQ T61-RRHT-1)
- LISLE Large Oil Filter Wrench, 4-1/8"-4.5" (53250)
- JABSCO DIY Oil Change System w/Pump & 3.5 Gallon Bucket (17850-1012)
- SEA-DOG Round Voltage Meter - 6V-30V (421615-1)
- SEA-DOG 12V Power Socket -Cap (426113-1)
- SEA-DOG Round OLED DC Amp Meter - 0 Amp-100 Amp (421620-1)
- SEA-DOG Dual USB Socket/Voltmeter w/Hidden Display (426517-1)
- SEA-DOG Sea-Dog 426880-1 Polarized Connector R 2-Wire (Plug and Socket) (426880-1)
- SEA-DOG OLED Voltmeter - Round (421600-1)
- JENSEN TV Remote f/LED TVs (PXXRCASA)
- Sea-Dog Marine & Boat Speakers & Navigation