Sea-Dog

Triple Threat Three Pole Rod Holder - White


product price: $18.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Triple Threat Three Pole Rod Holder - White. The Triple ThreatTM Three Pole Rod Holder is made in the USA with recycled materials. Features the ability to hold bait, cast, and fly-fishing rods/reels. This three-pole, side-mount rod holders come equipped with a built-in knife and plier storage with holders that can accommodate up to 16 different fishing lures. Constructed of one-piece injection molded, UV stabilized, polypropylene construction. No assembly is required. This is a fisherman’s dream and is a must-have for any boat, kayak, or dock!Features: Accessory Track Mounting SystemTM. Scent bottle storage. Four leashes and two bungee cord attachment points. Built-in knife and plier holder. Can accommodate up to 16 different fishing lures. Accommodates rods up to 1-3/4 inch in diameter. Installs with four #8 fasteners included in the display-packed product. Specifications: Color: White. Length inch: 13-1/2”. Height inch: 10-3/4”. Distance Between Screw Holes Horizontally inch: 7”. Distance Between Screw Holes Vertically inch: 4-1/2”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.