Shop All Fishing Supplies
Sea-Dog
Triple Threat Three Pole Rod Holder - Black
Mfr # 325033-1
Zoro # G909895445
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 325033-1
- Zoro # G909895445
- UPC # 35514329972
- Country of Origin United States
- Category Fishing Supplies
Description
Triple Threat Three Pole Rod Holder - Black. The Triple ThreatTM Three Pole Rod Holder is made in the USA with recycled materials. Features the ability to hold bait, cast, and fly-fishing rods/reels. This three-pole, side-mount rod holders come equipped with a built-in knife and plier storage with holders that can accommodate up to 16 different fishing lures. Constructed of one-piece injection molded, UV stabilized, polypropylene construction. No assembly is required. This is a fisherman’s dream and is a must-have for any boat, kayak, or dock!Features: Accessory Track Mounting SystemTM. Scent bottle storage. Four leashes and two bungee cord attachment points. Built-in knife and plier holder. Can accommodate up to 16 different fishing lures. Accommodates rods up to 1-3/4 inch in diameter. Installs with four #8 fasteners included in display-packed product. Specifications: Color: Black. Length inch: 13-1/2”. Height inch: 10-3/4”. Distance Between Screw Holes Horizontally inch: 7”. Distance Between Screw Holes Vertically inch: 4-1/2”.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X10)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- LIPPERT 4.5 X 15 SUPERFLEX WHITE (67.5 SF/ROLL) (2020002461)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- SEA-DOG Side Mount Rod Holder - 9" - White (325141-1)
- SEA-DOG Stainless Steel 90degree Flush Mount Rod Holder (325173-1)
- SEA-DOG Side Mount Rod Holder - Black (325120-1)
- SEA-DOG Stainless Steel Flush Mount Rod Holder w/Cap - 90degree (325233-1)
- SEA-DOG Fillet Table Rod Holder Gimbal Mount (326598-1)
- SEA-DOG Triple Threat Three Pole Rod Holder - White (325032-1)
- BIG ROCK SPORTS 18CT 25 Smelt Minnow (4475-1622)
- Sea-Dog Fishing Supplies