Shop All Circuit Breakers
Sea-Dog
Thermal AC/DC Circuit Breaker - 8 Amp
Mfr # 420808-1
Zoro # G4501308
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8A
- Circuit Breaker Actuator Puch-to-rest
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 420808-1
- Zoro # G4501308
- UPC # 35514420457
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 8A |
Circuit Breaker Actuator | Puch-to-rest |
Trip Type | Thermal |
Description
Sea-Dog Thermal AC/DC Circuit Breaker - 8 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412162008SSC)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- Sea-Dog Circuit Breakers