Shop All Circuit Breakers
Sea-Dog
Thermal AC/DC Circuit Breaker - 6 Amp
Mfr # 420806-1
Zoro # G4501840
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6A
- Circuit Breaker Actuator Puch-to-rest
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420806-1
- Zoro # G4501840
- UPC # 35514420440
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 6A |
Circuit Breaker Actuator | Puch-to-rest |
Trip Type | Thermal |
Description
Sea-Dog Thermal AC/DC Circuit Breaker - 6 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- GENERAC Two Wire Start Kit (7109)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- Sea-Dog Circuit Breakers