Shop All Circuit Breakers
Sea-Dog
Thermal AC/DC Circuit Breaker - 5 Amp
Mfr # 420805-1
Zoro # G4506409
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Circuit Breaker Actuator Puch-to-rest
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420805-1
- Zoro # G4506409
- UPC # 35514420891
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 5A |
Circuit Breaker Actuator | Puch-to-rest |
Trip Type | Thermal |
Description
Sea-Dog Thermal AC/DC Circuit Breaker - 5 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- Sea-Dog Circuit Breakers