Shop All Circuit Breakers
Sea-Dog
Thermal AC/DC Circuit Breaker - 30 Amp
Mfr # 420830-1
Zoro # G4505648
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Circuit Breaker Actuator Puch-to-rest
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 420830-1
- Zoro # G4505648
- UPC # 35514420327
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Circuit Breaker Actuator | Puch-to-rest |
Trip Type | Thermal |
Description
Sea-Dog Thermal AC/DC Circuit Breaker - 30 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11587383)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- Sea-Dog Circuit Breakers