Shop All Circuit Breakers
Sea-Dog
Thermal AC/DC Circuit Breaker - 20 Amp
Mfr # 420820-1
Zoro # G4505989
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Circuit Breaker Actuator Puch-to-rest
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420820-1
- Zoro # G4505989
- UPC # 35514420488
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Circuit Breaker Actuator | Puch-to-rest |
Trip Type | Thermal |
Description
Sea-Dog Thermal AC/DC Circuit Breaker - 20 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- Sea-Dog Circuit Breakers