Shop All Automotive Battery Terminal Components & Parts
Sea Dog
Sea Dog 415110-1 1.5 in. Battery Terminal Covers - Red & Black
Mfr # 3004.5482
Zoro # G604153956
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 3004.5482
- Zoro # G604153956
- UPC # 35514415460
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Injection molded PVC
- Color: Red & Black
- Size: 1.5"
- Dimension: 1.39" H x 2.88" W x 1.63" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Seal - Rear, 8610 (8610)
- CURT Puck System 2-5/16" Gooseneck Ball, Ram (60601)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- FORD Synthetic-Polymer/Cellulose-Fiber Blend Media, Twist-On Style (CM-6731-FL820)
- SEA DOG Cover-Batt Trm 1/2" Cable Pr, #415110-1 (415110-1)
- WIRTHCO Wirthco 20308 Battery Disconnect Switch (W48-20308)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- QUICKCABLE Battery Carrier Strap, PK10 (120155-010)
- MIDWEST FASTENER Top and Side Post Anti-Corrosion Washers 20PK (69407)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- Sea Dog Automotive Battery Equipment