Sea-Dog

Round USB & USB-C Power Plug w/Voltmeter


product price: $27.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Round USB & USB-C Power Plug with Voltmeter. USB 3.0 & USB-C Power Plug with Volt Meter charges two devices simultaneously while the LED screen displays voltage status. Can be used on a boat, car, or RV. The total output 6A load is split 3A per side as needed. USB 3.0 features Quick Charging QC for supported devices, giving enough power to charge phones, pads, and tablets quickly and efficiently. USB-C features Power Delivery PD for faster and more flexible charging. Features: This portable version fits all Sea-Dog® Power Sockets and any standard 12V receptacle. Constructed of aluminum and injection molded nylon. Blue LED display. FCC, CE, RoHS compliant. Specifications: Output DC: 5V/6A . Input: 8-32VDC . USB-C Watts: 60W@24V . USB 3.0 Watts: 36W@12V. Plug-In Side Diameter: inch 1-1/4in. Length: inch 2-1/2inas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.