Shop All Voltage Detectors
Sea-Dog
Round Rainbow Voltmeter w/USB & USB-C Power Socket
Mfr # 426519-1
Zoro # G510064667
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 426519-1
- Zoro # G510064667
- UPC # 35514432870
- Country of Origin China
- Category Voltage Detectors
Description
Round Rainbow Voltmeter with USB & USB-C Power Socket. Rainbow Volt Meter with USB 3.0 & USB-C Power Socket charges two devices simultaneously while the rainbow dial displays voltage status. The total output 6A load is split 3A per side as needed. USB 3.0 features Quick Charging QC for supported devices, giving enough power to charge phones, pads, and tablets quickly and efficiently. USB-C features Power Delivery PD for faster and more flexible charging. A protective dust cap extends the life of the charger. The rainbow display gives the user quick, visual, color-coded voltage information. Includes an On/Off button to conserve battery power when not needed. Features: Red/orange means the voltage is too low . Green means voltage is normal . Rainbow volt meter reads voltage up to 14.6 volts. Constructed of injection molded nylon . Installation is as easy as drilling a 1-1/8” hole, inserting the socket body, tightening the locking nut, and connecting the wires . Also, fits Sea-Dog® Power Socket Shell 426100 and Mounting Bracket 426105. RoHS compliant & IP65 rating. Specifications: Output DC: 5V/6A. Input: 8-32VDC. USB-C Watts: 60W@24V . USB Watts: 36W@12V. Plug-In Side Diameter: inch 1-7/16in. Length: inch 1-1/2inas an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- ASHCROFT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (25 1490A 02L 5 PSI)
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length (40126N)
- SEGOMO TOOLS 50 V to 1000 V Non-Contact Voltage Detector Circuit Tester Pen (VD03)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- GALLAGHER Digital Volt Meter 9V (G503014)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- TRIPLETT Non-Contact AC Voltage Detector, AAA Bat. (ET330)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- Sea-Dog Voltage Detectors