Sea-Dog

Round Dual USB & USB-C Power Socket


product price: $24.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Round Dual USB & USB-C Power Socket. USB & USB-C Power Socket charges two devices simultaneously. The total output 4.8A load is split 2.4A per side as needed. USB-C features Power Delivery PD for faster and more flexible charging. Enough power to charge phones, pads, and tablets quickly and efficiently. A protective dust cap extends the life of the charger.Features: Constructed of injection molded nylon . Installation is as easy as drilling a 1-1/8in hole, inserting the socket body, tightening the locking nut, and connecting the wires . Also, fits Sea-Dog® Power Socket Shell 426100 and Mounting Bracket 426105. Blue LED illumination . IP65 rating . CE and RoHS compliant. Specifications: Output DC: 5V/4.8A . Input 8-32VDC . USB-C Watts: 60W@24V . USB Watts: 36W@12V. Plug-In Side Diameter: inch 1-7/16in. Length: inch 1-1/2inas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.