Shop All Fishing Supplies
Sea-Dog
Optional Bluetooth Smart Phone Controller - RGB
Mfr # 403051-1
Zoro # G210917812
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 403051-1
- Zoro # G210917812
- UPC # 35514404976
- Country of Origin China
- Category Fishing Supplies
Description
Optional Bluetooth Smart Phone Controller - RGBUsing Bluetooth technology, this RGB LED controller lets you operate LED RGB Rod holders 325181, LED RGB Tube inserts 325189, LED RGB Rod holder caps 325188, and LED RGB strips lights with your smartphone IOS 6 or Android 4.0 and above. Choose from numerous dynamic color-changing modes with adjustable speed and brightness levels or from static color modes. Additional features include a color-selection wheel, 6 timer settings, music control, mode/color-change via phone shake, and photo color match matches specific colors in photos. This LED controller has a maximum load capacity of 10 amps per channel and is compatible with LED light strips that operate within a 5-24 VDC range. The maximum load is 400 watts at 12 volts or 800 watts at 24 volts. The controller works within 50' of your phone. For dry locations only. CE, RoHS compliant.Features:Smartphone control using Bluetooth technologyDynamic or static color modesCustomized color, brightness, speed, and timer settingsMusic sound control capabilityPhone shake color/mode change and photo color matching50' Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- DRAMM ColorStorm Hose Crimper (DP-FRAME)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 210C-60)
- SEA-DOG Fillet Table Rod Holder Gimbal Mount (326598-1)
- SEA-DOG Triple Threat Three Pole Rod Holder - White (325032-1)
- SEA-DOG Stainless Steel 90degree Flush Mount Rod Holder (325173-1)
- SEA-DOG Side Mount Rod Holder - Black (325120-1)
- SEA-DOG Stainless Steel Flush Mount Rod Holder w/Cap - 90degree (325233-1)
- SEA-DOG Side Mount Rod Holder - 9" - White (325141-1)
- INTICE InTice 10 Perimeter Granular Bait 10lb (ITPB200)
- Sea-Dog Fishing Supplies