Shop All Fuse Blocks & Holders
Sea-Dog
Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 445185-1
Zoro # G4556608
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Visual Indication Indicating
- Body Material Injection Molded ABS
- Length 3-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 445185-1
- Zoro # G4556608
- UPC # 35514446594
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3-7/16 in |
Width | 3-3/8 in |
Height | 1-7/16 in |
Details
Item | Open Fuse Block |
Amp Range | 30 to 100A |
Voltage Rating | 32V DC |
Visual Indication | Indicating |
Body Material | Injection Molded ABS |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Fits Fuse Type | Automotive |
Description
Sea-Dog Blade Style LED Indicator Fuse Block w/Negative Bus Bar - 6 Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1PQ)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- Sea-Dog Fuse Blocks & Holders