Sea Dog Marine

Stainless Rigging Knife (Discontinued)


This Product is Discontinued
Shop for all Boat Anchors & Equipment
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A knife can function as a lifesaving tool to take onboard and a handy one for regular use on the deck It can cut a piece of tape, thin wires, free a trapped halyard, and even the thick rope on the ship to prevent any damage That is why a Stainless Steel Rigging knife is a perfect addition to your toolbox A type of knife that is essential to most boaters as it serves as a multifunctioning tool It can function as a shackle key, screwdriver, and for opening a bottle It has a serrated edge designed for sawing throughline or a hefty blade appropriate for driving the knife through with a mallet Key Features Sharp Blade Marlinspike Used as a shackle key, screwdriver, bottle opener, and lanyard loop Made of corrosionresistant 304 Stainless Steel Product Specifications SKU 35650501 UPC 035514565028 Weight 028 LBS A 8 716 Length 2 12 Blade 2 12 Brand SeaDog Line Material 304 Stainless Steel Rigging Knife includes a sharp blade, Marlin spike, shackle key, screw driver, bottle opener, and a loop to attach a lanyard not included Constructed of corrosion resistant 304 stainless steel This product replaces 5650501, 565050, 35514565028

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.