Shop All Fuse Assortments
Sea Dog
Glass Fuse Kit, AGC Series, 30 Fuses Included 3 A to 20 A, Not Rated
Mfr # 444190-1
Zoro # G804994410
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Total Number of Fuses Included 30
- Fuse Kit Amp Range 3 A to 20 A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 444190-1
- Zoro # G804994410
- UPC # 35514444132
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Total Number of Fuses Included | 30 |
Fuse Kit Amp Range | 3 A to 20 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Cylindrical |
Body Material | Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- Sea Dog Fuse Assortments