Shop All Fuse Accessories
Sea-Dog
Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 445199-1
Zoro # G202086045
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Connector Type Wire Leads
- Fits Fuse Type Automotive
- Mounting Style In-Line
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 445199-1
- Zoro # G202086045
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Height | 1 in |
Length | 1-1/4 in |
Details
Item | Fuse Holder |
Amp Range | 30A |
Connector Type | Wire Leads |
Fits Fuse Type | Automotive |
Mounting Style | In-Line |
Body Material | Injection Molded Fiberglass Reinforced Nylon |
Max. Amps | 30A |
Wire Range | 12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook High Performance (CAT21HP)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- Sea-Dog Fuse Accessories