Shop All Fuse Accessories
Sea Dog
Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type
Mfr # 420500-1
Zoro # G204994164
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Connector Type Wire Leads
- Mounting Style In-Line
- Amp Range 20A
- Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 420500-1
- Zoro # G204994164
- UPC # 35514424059
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Body Material | Nylon |
Item | Fuse Holder |
Connector Type | Wire Leads |
Mounting Style | In-Line |
Amp Range | 20A |
Voltage Rating | 12V DC |
Series | AGC |
Max. Amps | 20A |
Fits Fuse Type | Glass |
Wire Range | 14 AWG |
Max. Voltage | 12V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420555-1)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445198-1)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420563-1)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445097-1)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- Sea Dog Fuse Accessories