Shop All Fuse Accessories
Sea-Dog
Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Bus Bar, Glass Fuse Type
Mfr # 420526-1
Zoro # G302087416
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A
- Voltage Rating 12V DC
- Connector Type Bus Bar
- Fits Fuse Type Glass
- Body Material Molded Bakelite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 420526-1
- Zoro # G302087416
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Length | 4-1/2 in |
Width | 2-7/16 in |
Details
Item | Fuse Holder |
Amp Range | 20A |
Voltage Rating | 12V DC |
Connector Type | Bus Bar |
Fits Fuse Type | Glass |
Body Material | Molded Bakelite |
Series | AGC |
Max. Amps | 20A |
Max. Voltage | 12V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 38H 20W (MH38WP)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- Sea-Dog Fuse Accessories