Shop All Fuse Accessories
Sea Dog
Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type
Mfr # 420563-1
Zoro # G104994721
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amp Range 15A
- Connector Type Wire Leads
- Mounting Style In-Line
- For Fuse Size 1-1/4 in L x 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea Dog
- MFR # 420563-1
- Zoro # G104994721
- UPC # 35514420365
- Country of Origin United States
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Item | Fuse Holder |
Series | AGC |
Amp Range | 15A |
Connector Type | Wire Leads |
Mounting Style | In-Line |
Body Material | PVC |
Wire Range | 14 AWG |
Max. Amps | 15A |
Fits Fuse Type | Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Black (1254BLK)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420565-1)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- SEA DOG Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Solder, Glass Fuse Type (420501-1)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445097-1)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- Sea Dog Fuse Accessories