Shop All Fuse Accessories
Sea-Dog
Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type
Mfr # 420503-1
Zoro # G302087355
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 15A
- Voltage Rating 12V DC
- Fits Fuse Type Glass
- Mounting Style Panel
- For Fuse Size 1-1/4 in L x 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sea-Dog
- MFR # 420503-1
- Zoro # G302087355
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Item | Fuse Holder |
Amp Range | 15A |
Voltage Rating | 12V DC |
Fits Fuse Type | Glass |
Mounting Style | Panel |
Body Material | Molded Bakelite |
Series | AGC |
Max. Amps | 15A |
Max. Voltage | 12V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- FERRAZ SHAWMUT Fuse Holder, 250A Amp Range, 1000V AC Volt Rating (PS271PREMCPS M220075)
- Sea-Dog Fuse Accessories