Shop All Fuse Accessories
Sea-Dog
Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Solder, Glass Fuse Type
Mfr # 420501-1
Zoro # G102087364
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 10A
- Voltage Rating 12V DC
- Connector Type Solder
- Fits Fuse Type Glass
- For Fuse Size 1-1/4 in L x 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sea-Dog
- MFR # 420501-1
- Zoro # G102087364
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Details
Item | Fuse Holder |
Amp Range | 10A |
Voltage Rating | 12V DC |
Connector Type | Solder |
Fits Fuse Type | Glass |
Mounting Style | Panel |
Series | AGC |
Max. Voltage | 12V DC |
Max. Amps | 10A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU4)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- MERSEN Single Lug Insulating Boot (FSB1)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- Sea-Dog Fuse Accessories